Learn More
Labconco™ FlaskScrubber™ Vantage™ Glassware Washers
Versatile and efficient glassware washers designed for efficient and consistent washing of narrow-neck glassware and general labware in critical washing environments.
277355.00 SEK - 281815.00 SEK
Specifications
Description | FlaskScrubber Vantage Glassware Washer |
---|---|
Display | Full-color Touch Screen |
Material | Stainless Steel (304) |
Product Type | Laboratory Glassware Washer |
Flow Rate | Hot water inlet 1.25 GPM (4.7 LPM), Cold water inlet of 3.5 GPM (13.2 LPM) |
Product Code | Brand | Amperage | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Amperage | Price | Quantity & Availability | |||||
17162322
|
Labconco™
422101010 |
11 A |
277355.00 SEK
Each |
Estimated Shipment: 23-07-2024
Log in to see stock. |
|||||
17172322
|
Labconco™
422101013 |
16.5 A |
281815.00 SEK
Each |
Estimated Shipment: 14-08-2024
Log in to see stock. |
|||||
Description
Labconco FlaskScrubber™ Vantage Glassware Washers are designed for efficient and consistent washing of narrow-neck glassware and general purpose labware in critical environments such as pharmaceutical laboratories. The CleanWorks OS software is accessible through a full-color touch screen interface and provides intuitive and clear monitoring of wash loads – ensuring repeatable, effective and traceable cleaning. Vantage models reach a maximum of 93° C wash temperature and monitor water cleanliness with a standard conductivity sensor.
FlaskScrubber Vantage models utilize HEPA filtered forced air spindle injection and SpeedVent heat-management technology to quickly dry labware. All Vantage models include a 36-place lower spindle rack, dispensing pumps for liquid detergent and acid neutralizing rinse, and a batch viewing window. Vantage models may be outfitted with a wide variety inserts and additional racks to accommodate all types of labware.
- Touch screen display with intuitive CleanWorks OS software
- Flexible design allows for use of Spindle Injection and Standard racks
- Max wash temperature 93° C removes tough contaminants
- Conductivity sensor and HEPA-filtered forced air spindle drying with SpeedVent technology
- Durable Type 304 stainless steel chamber and racks and detergent storage cabinet
- 36-place Spindle Injection Rack included
- Liquid detergent and acid neutralizing rinse aid pumps included
Specifications
FlaskScrubber Vantage Glassware Washer | |
Stainless Steel (304) | |
Hot water inlet 1.25 GPM (4.7 LPM), Cold water inlet of 3.5 GPM (13.2 LPM) | |
N/A, can be supplied from pressurized and non-pressurized sources | |
190.6 L chamber volume | |
As low as 12.9 L | |
UL61010, CAN/CSA C22.2, CE | |
Lower spindle rack | |
120°F | |
71°C | |
49°C | |
70.6 cm | |
32.2 to 36.1 in. | |
32.2 in. | |
294 lb. | |
208/230 V |
Full-color Touch Screen | |
Laboratory Glassware Washer | |
120 psi (inlet) | |
6.73 ft.3 chamber volume | |
12 programs with 1 to 9 total cycles | |
Freestanding FlaskScrubber Vantage Glassware Washer with Window | |
Ideal for College and University, Government, Pharmaceutical and Industrial Labs or Any Facility Utilizing Reusable Glassware | |
120°F | |
160°F | |
49°C | |
27.8 in. | |
27.8 x 32.2 x 32.2 to 36.1 in. | |
81.8 to 91.7 cm | |
81.8 cm | |
133.4 kg | |
50/60 Hz |