missing translation for 'onlineSavingsMsg'
Läs mer
Läs mer
1,3-Dibromo-2,2-diethylpropane, tech. 90%, Thermo Scientific Chemicals
Klicka för att se tillgängliga alternativ
Kvantitet:
10 g
50 g
Förpackningsstorlek:
10g
50g
Beskrivning
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifikationer
Specifikationer
| Kemiskt namn eller material | 1,3-Dibromo-2,2-diethylpropane |
| Smältpunkt | 38°C to 41°C |
| Kokpunkt | 96°C to 97°C (10 mmHg) |
| Kvantitet | 10 g |
| Beilstein | 1697848 |
| Formel vikt | 258.01 |
| Procent renhet | 90% |
| Kvalitet | Technical |
RUO – Research Use Only
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction