Läs mer
1-Methylpyrrole-2-carbonyl chloride, 95%
Beskrivning
It is applied in the preparation of 5-(Pyrrolylcarbonyl)- and 5-(Imidazolylcarbonyl)pyrimidines and use also in the novel fluorescent, minor groove and sequence specific recognition element: design, synthesis, and DNA binding properties of p-Anisylbenzimidazole-imidazole/pyrrole-containing polyamides.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
It is applied in the preparation of 5-(Pyrrolylcarbonyl)- and 5-(Imidazolylcarbonyl)pyrimidines and use also in the novel fluorescent, minor groove and sequence specific recognition element: design, synthesis, and DNA binding properties of p-Anisylbenzimidazole-imidazole/pyrrole-containing polyamides.
Solubility
Reacts with water.
Notes
Air and moisture sensitive. Store away from water/moisture, bases and oxidizing agents. Keep the container tightly closed and place it in a cool, dry and well ventilated condition. Store under inert gas. Store in freezer at -20°C.
Specifikationer
Specifikationer
| Kemiskt namn eller material | 1-Methylpyrrole-2-carbonyl chloride |
| Kokpunkt | 72°C to 74°C (10 mmHg) |
| Brytningsindex | 1.57 |
| Kvantitet | 5 g |
| UN-nummer | UN3265 |
| Beilstein | 472022 |
| Känslighet | Air and moisture sensitive |
| Löslighetsinformation | Reacts with water. |
| Formel vikt | 143.57 |
| Procent renhet | 95% |
RUO – Research Use Only
Din input är viktig för oss. Fyll i det här formuläret för att ge feedback relaterad till innehållet på denna produkt.