missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nalgene 32 oz. Wide Mouth Sustain
Click to view available options
Color:
Aubergine
Cerulean
Melon Ball
Pomegranate
Description
- Sustainability in your hands
- Constructed of Nalgene's new resin powered by next generation recycling technology that transforms plastic destined for landfills into high performance BPA/BPS free bottles
- The Nalgene Sustain product line is made from 50% certified recycled content further offsetting the use of fossil fuels and lowering greenhouse gas emissions
Specifications
Specifications
Capacity (Metric) | 946 mL |
Capacity (English) | 32 oz. |
Color | Pomegranate |
Material | Plastic |
Mouth | Wide |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'