missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Agencinox™ Aluminum Instrument Box
Colored, anodized aluminum box suitable for instrument sterilization and storage.
345.46 SEK
Specifications
Height (Metric) Exterior | 30 mm |
---|---|
Length (Metric) | 180 mm |
Material | Anodized Aluminum |
Width (Metric) Exterior | 90 mm |
Dimensions (L x W x H) | 180 x 90 x 30 mm |
Description
- Available in different colors
- Anodized aluminum construction
- Suitable for sterilization and storage of instruments
Specifications
30 mm | |
Anodized Aluminum | |
180 x 90 x 30 mm |
180 mm | |
90 mm |