missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Aluminum Safety Signs
98.39 SEK - 347.00 SEK
Specifications
Certifications/Compliance | NF X 08-003-1 and 08-003-3 NX and the European Directive 92/58 / EEC |
---|---|
Material | Aluminum |
Quantity | 1 Ea. |
For Use With (Application) | Indoor and outdoor safety signs |
Shape | Round |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
11764994
|
Brady™
806955 |
100 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11794994
|
Brady™
806961 |
315 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11870752
|
Brady™
806958 |
200 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Specifications
NF X 08-003-1 and 08-003-3 NX and the European Directive 92/58 / EEC | |
1 Ea. | |
Round | |
Safety Sign |
Aluminum | |
Indoor and outdoor safety signs | |
Respiratory Protection | |
White on Blue |