missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Armadillo™ Low-Profile PCR Strip Plate, 96 well, green

Thermo Scientific Armadillo 96-well low-profile PCR strip plates are the ultimate in high-performance PCR plastics. They combine the rigidity of a polycarbonate frame with thin-walled polypropylene wells to provide superior thermal cycling performance under all conditions without warping.

Brand:  Thermo Scientific™ AB2696G

581.76 SEK valid until 2024-11-30
Use promo code "21651" to get your promotional price.


Product Code. 17324483

  • 1616.00 SEK / Pack of 25
Estimated Shipment: 19-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Armadillo 96-well low-profile PCR strip plate combine the rigidity of a polycarbonate frame, with thin-walled polypropylene wells
  • Plates provide superior thermal cycling performance under all conditions without warping
  • Thermostable polycarbonate semi-skirted frame design for warp-resistance during thermal cycling and enhanced mechanical stability during robotic handling
  • Breakable into 8-tube strips to accommodate variable numbers of samples and minimize waste
  • Optically clear skirt aids in visualization of liquids and improves stacking capabilities in automated handling systems
  • ANSI:SBS footprint ensures complete compatibility with robotic systems for high-throughput applications
  • Thin-walled U-bottom wells for optimal heat transfer and maximum sample recovery
  • Black alpha-numeric lettering for easy well identification
  • Integrated frame and well design for improved heat sealing
  • Low profile design for maximum heat transfer and minimal evaporation with low-volume samples (200 μL working volume)
  • Compatible with Roche LightCycler™ 480 Real-Time PCR systems
TRUSTED_SUSTAINABILITY
Specifications

Specifications

No Barcode
25 Plates
Green
Real-Time PCR Systems or Thermal Cycler
Polycarbonate
96
Round Bottom (U-well)
Low Profile
Yes
Armadillo
PCR Microplate
Semi
0.2 mL
0.1 mL
25 plates
Clear
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers