missing translation for 'onlineSavingsMsg'
Läs mer
Läs mer
Nabertherm Ashing Furnace LV 3/11
Handla allt Nabertherm Produkter
Klicka för att se tillgängliga alternativ
Stil:
Hissdörr
Klaffdörr
Controllertyp:
B410
C450
Förpackningsstorlek:
Varje
Beskrivning
- Incoming air is preheated to ensure temperature uniformity
- Temperature uniformity according to DIN 17052-1 to ±10°C in the defined empty work area (from 550°C)
- Suitable for many standardized ashing processes according to ISO, ASTM, EN, and DIN
- Ceramic heating plates with integral heating elements are safeguarded against fumes/splashing, and easy to replace
- Dual shell housing for low external temperatures and stability
- Lift door (LVT) faces the hot surface away from the operator
- Flap door (LV) can be used as work platform
- Air exchange of more than 6 times per minute
- Exhaust air outlet in rear wall of furnace
Additional Equipment
- Charging trolley with solid or perforated trays to load the furnace in different levels, including holders to insert/remove the trays
- Over-temperature limit controller with adjustable cutout temperature for thermal protection
- Charging rack with closed or perforated trays for loading the furnace in two levels, includes holder for inserting/removing the trays up to a max. temperature of 800°C
Specifikationer
Specifikationer
| Controllertyp | B410 |
| Kapacitet (metrisk) | 3 L |
| Temperatur (metrisk) | 1100°C |
| Typ | Furnace |
| Stil | Hissdörr |
| Temperaturenhetlighet | ±10°C |
| Mått (D x B x H) Inredning | 140 x 160 x 100 mm |
| Mått (L x B x H) Exteriör | 360 x 385 x 735 mm |
| Vikt (metrisk) | 20 kg |
| Elektriska krav | Single Phase |
| Visa mer |
Korrigering av produktinnehåll
Din input är viktig för oss. Fyll i det här formuläret för att ge feedback relaterad till innehållet på denna produkt.
Produkttitel
Hittar du en möjlighet till förbättring?Dela en innehållskorrigering