missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals Autoclavable Semi-purified Diet, Powder
MP Biomedicals offers autoclavable diets for use in sterile environments. These diets have been enriched to provide complete nutrition for growth and development after sterilization.
9125.00 SEK - 34125.00 SEK
Specifications
Product Type | Animal Diet |
---|---|
Autoclavable | Autoclavable |
Disposable | Single-use |
Format | Powder |
Sterility | Non-sterile |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
11497281
|
MP Biomedicals
0296034110 |
10 kg |
9125.00 SEK
10kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11407291
|
MP Biomedicals
0296034120 |
20 kg |
15730.00 SEK
20kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11417291
|
MP Biomedicals
0296034150 |
50 kg |
34125.00 SEK
50kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
MP Biomedicals offers autoclavable diets for use in sterile environments. These diets have been enriched to provide complete nutrition for growth and development after sterilization. These diets contain casein, amino acids, wheat and AIN-76 mineral mix.Specifications
Animal Diet | |
Single-use | |
Non-sterile | |
1 ft. |
Autoclavable | |
Powder | |
Room Temperature | |
0.3048 m |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.