missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon Polypropylene T Pattern Connector
206.73 SEK - 272.00 SEK
Specifications
Product Type | Connector |
---|---|
Autoclavable | Autoclavable |
Material | Polypropylene |
Packaging Quantity | 10/Pk. |
Shape | T Pattern |
Product Code | Brand | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
10411255
|
Azlon
CWH208 |
7 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10218074
|
Azlon
CWH206 |
4 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10136354
|
Azlon
CWH210 |
9 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Tapered arms are rigid with steps to give firm grip
- Autoclavable at 121°C
Specifications
Connector | |
Polypropylene | |
T Pattern |
Autoclavable | |
10/Pk. | |
White |