missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ C-Flex™ ULTRA L/S™ High-Performance Precision Pump Tubing

Longest life of any C-Flex™ formulation

Brand:  Masterflex™ 06434-24

 View more versions of this product

Product Code. 12580678

  • 1865.00 SEK / Each
Estimated Shipment: 04-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application
  • Always in stock—most formulations and sizes available to ship same day
  • Unique packaging options include packs, cases, and spools for customer-friendly ordering and delivery
  • Applications: General-purpose lab uses requiring high performance and long life
  • Characteristics: Exceptional tensile and tear strength, good biocompatibility, low spallation, reduced residue and low gas permeability, smooth surface, translucent
Specifications

Specifications

Non-Phthalate; Non-DEHP; RoHS; European Pharmacopoeia; USP
Autoclavable
C-Flex
-40°C
1800 mL/min
Autoclave, Ethylene Oxide, Gamma Irradiation
660 mm Hg
Pump Tubing
6.4 mm
7.6 m
24
1/4 in.
2.7 bar
100°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Special Offers

Special Offers