missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals Chicken Diet, Powder
High in amino acids. Ideal for research on chicks.
Brand: MP Biomedicals 0296024720
This item is not returnable.
View return policy
Description
- Highly nutritious diet
- High in amino acids
- Used from D1-D7 and on
- Ideal for research on chicks
Specifications
Autoclavable | |
Single-use | |
20 kg | |
Room Temperature | |
0.3048 m |
Animal Diet | |
Powder | |
Non-sterile | |
1 ft. |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.