missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals Chicken Diet, Powder
High in amino acids. Ideal for research on chicks.
9345.00 SEK - 35235.00 SEK
Specifications
Product Type | Animal Diet |
---|---|
Autoclavable | Autoclavable |
Disposable | Single-use |
Format | Powder |
Sterility | Non-sterile |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
11457141
|
MP Biomedicals
0296024710 |
10 kg |
9345.00 SEK
10kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11467141
|
MP Biomedicals
0296024720 |
20 kg |
16210.00 SEK
20kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11477141
|
MP Biomedicals
0296024750 |
50 kg |
35235.00 SEK
50kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Highly nutritious diet
- High in amino acids
- Used from D1-D7 and on
- Ideal for research on chicks
Specifications
Animal Diet | |
Single-use | |
Non-sterile | |
1 ft. |
Autoclavable | |
Powder | |
Room Temperature | |
0.3048 m |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.