missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ Magnetic Stirrer
Stirs without heating. IKA™ Magnetic Stirrer has a ceramic plate chemically resistant to acids, bases, and solvents.
Brand: IKA™ 0003582200
3688.65 SEK valid until 2024-12-15
Use promo code "21658" to get your promotional price.
This item is not returnable.
View return policy
Description
- Magnetic stirrer without heating
- Ceramic set-up plate offers excellent chemical resistance.
- Powerful motor for stirring quantities of up to 15L (H2O)
- Elevated control panel for protection against leaking liquids
- Speed range: 100 to 1500 rpm
Specifications
100 to 1500 rpm | |
Ceramic | |
115 V | |
260 x 150 x 105 mm | |
260 mm | |
100 x 100 mm | |
150 mm | |
50/60 Hz | |
Scale 0 to 6 | |
Magnetic Stirrer |
1 | |
5 L | |
15/1.5 w | |
105 mm | |
100 mm | |
100 mm | |
115V, 50/60Hz | |
C-MAG MS 4 | |
5°C to 40°C | |
3 kg |