missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Disposable Cleanroom Socks
6300.42 SEK valid until 2024-09-30
Use promo code "21675" to get your promotional price.
Use promo code "21675" to get your promotional price.
Click to view available options
Size:
11 to 15
6 to 10
Color:
White, Blue Stitching
White, Red Stitching
Description
- Fisherbrand Disposable Cleanroom Socks are a cost-effective and cleanroom compatible option for cleanroom and extended wear.
- Laundered and packaged in ISO Class 5 Cleanrooms, with extremely low particulate contamination
- The structure of the socks allows high wear-resistance and durability while maintaining good elasticity.
- Abrasion-resistant, soft, and comfortable to wear.
- The product should be stored in a ventilated, dry, mildew-proof and insect-proof place.
- Avoid prolonged product exposure to sunlight.
- Do not rub against rough objects directly.
- Launder using a neutral or slightly alkaline (pH <9) synthetic detergent on a gentle cycle to prevent mechanical and chemical damage
- If the socks are torn or the yarn begins to falls off or tear in multiple places, replace them.
Specifications
Certifications/Compliance | ISO Class 5 (Class 100) |
Color | White, Blue Stitching |
For Use With (Application) | Cleanroom and other critical environments |
Gender | Unisex |
Height (Metric) | 50 cm |
Length (Metric) | 26 cm |
Material | Polyester |
Size | 6 to 10 |
Weight (Metric) | 25 g/pair |
Disposable | Single-use |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'