Läs mer
Thermo Scientific™ Evolution™ Fiber Optic Probes
Handla allt Thermo Scientific ProdukterBeskrivning
Preserve sample integrity while minimizing sample carryover. Thermo Scientific™ Evolution™ Fiber Optic Probes let you bring the spectrophotometer to the sample. Choose the VERSA probe for measurements in larger containers or solutions that attack stainless steel. Choose the Micro-Probe for measurement of small volumes or in small containers. Both are designed for use in small containers such as PCR and centrifuge tubes commonly used in biological applications.
The VERSA probe uses replaceable quartz tips, which:
- Are made to cuvette tolerances
- Allow measurements up to 6 ft. away from instrument
- Available in 5, 10, and 20mm pathlengths
- Coated mirror protects aluminum surface
- Allow for a range of solvents
- Washable and reusable for several months under most circumstances
Requires:
The VERSA Probe requires an instrument specific Fiber Optic Coupler for use with the Evolution 200 and Evolution 300 Spectrophotometers.
Specifikationer
Specifikationer
| Typ | VERSA Fiber Optic Probe |
| Våglängdsområde | 200 to 1100 nm |
| Fiberlängd | 200 cm |
| För användning med (utrustning) | Evolution 220, 260 Bio or 300 |
| Nedsänkningsdjup | 10.6 mm |
| Väglängd | 10 mm |
| Nödvändiga tillbehör | Fiber Optic Coupler |
| Samplingsvolym (metrisk) | Min. >2 mL in a test tube |
| Temperaturgräns | −40°C to 125°C |
Din input är viktig för oss. Fyll i det här formuläret för att ge feedback relaterad till innehållet på denna produkt.