missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ Eyewear Dispenser

Product Code. 15601345
Click to view available options
Acrylic
This item is not returnable. View return policy
This item is not returnable. View return policy

This wall-mounted eyewear dispenser is designed to hold either boxed or loose glasses.

  • Large flip-up door for removing glasses
  • Open top for easy filling
  • Made from clear acrylic
  • Includes predrilled holes on the back panel for wall mounting (hardware not included)

Specifications

Color Clear
Depth (English) 8 in.
Depth (Metric) 20.3 cm
Width (English) 4 in.
Width (Metric) 10.2 cm
Height (English) 19 in.
Height (Metric) 48.3 cm
Material Acrylic
No. of Compartments 1
Product Style Open Top and Front
Description Safety Eyewear Dispenser
For Use With (Equipment) Boxed or loose glasses
Includes Predrilled holes for wall mounting
Quantity 1 Ea.
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'