missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals Fatty Acid (Essential) Deficient Diet, Powder
Essential fatty acid deficient diet. Contains stearic acid U.S.P./N.F.
Brand: MP Biomedicals 0296023920
This item is not returnable.
View return policy
Description
- Essential fatty acid deficient diet
- Contains Stearic acid U.S.P/N.F.
- Also contains casein and other vitamins and minerals
Specifications
Autoclavable | |
Single-use | |
20 kg | |
Room Temperature | |
0.3048 m |
Animal Diet | |
Powder | |
Non-sterile | |
1 ft. |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.