missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Superfrost™ Plus Microscope Slides
An ideal choice for frozen sections, cytocentrifuge preparations, and standard Papanicolaou smears.
POA
Specifications
Material | Glass |
---|---|
Type | Microscope Slide |
Length (Metric) | 75 mm |
Width (Metric) | 25 mm |
Color | White |
Product Code | Brand | Corner Style | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Corner Style | Price | Quantity & Availability | |||||
12727307
|
Fisherbrand™
12-550-15 |
Regular | |||||||
Description
An ideal choice for frozen sections, cytocentrifuge preparations, and standard Papanicolaou smears
Same outstanding features as regular Superfrost slides with special treatment process that electrostatically adheres tissue sections and cells to the glass without the need for adhesives or protein coatings.
- Treatment virtually eliminates tissue loss during staining; saves hours of slide preparation
- Chemical-resistant white marking surface
- Size: 25 × 75mm
Specifications
Glass | |
75 mm | |
White |
Microscope Slide | |
25 mm | |
2 Packs of 72 |