missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Karl Hecht™ Glass Tank
75.07 SEK valid until 2024-07-31
Use promo code "21640" to get your promotional price.
Use promo code "21640" to get your promotional price.
Click to view available options
Length (Metric):
25cm
Description
- Clear glass.
- Cube-shaped tank.
Specifications
Material | Glass |
Finish | Fine ground rim |
Height (Metric) | 22cm |
Length (Metric) | 25cm |
Width (Metric) | 18cm |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'