missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VEE GEE Glass Thermometer
The serialized glass thermometer is a precise instrument suitable for various general-purpose applications in laboratories, universities, food and beverage, environmental, wastewater, and other settings
Brand: VEE GEE 80910
This item is not returnable.
View return policy
Description
- Feature Safety Blue fill against a white background for easy reading
- Accuracy is equal to one subdivision
- Immersion: Total or Partial option
Specifications
Safety Blue | |
Partial Immersion | |
Glass | |
Safety Blue | |
250°F | |
-10°F | |
-10 to +250°F | |
±1 subdivision | |
To immersion line |
Laboratories, universities, food/beverage, environmental, wastewater and many other general-purpose applications | |
39 cm | |
Immersion/General Purpose (Tapered) | |
3.16 g | |
121°C | |
-23.3°C | |
-23.2 to +121°C | |
1.1°C (2°F) | |
0.64 cm |