missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VEE GEE Glass Thermometer
The serialized glass thermometer is a precise instrument suitable for various general-purpose applications in laboratories, universities, food and beverage, environmental, wastewater, and other settings
Brand: VEE GEE 80707
This item is not returnable.
View return policy
Description
- Feature Safety Blue fill against a white background for easy reading
- Accuracy is equal to one subdivision
- Immersion: Total or Partial option
Specifications
Safety Blue | |
Total Immersion | |
Glass | |
Safety Blue | |
230°F | |
-4°F | |
-4 to +230°F | |
±1 subdivision | |
30.4 cm (12 in.) |
Laboratories, universities, food/beverage, environmental, wastewater and many other general-purpose applications | |
30.48 cm | |
Immersion/General Purpose (Tapered) | |
2.35 g | |
110°C | |
-20°C | |
-20 to +110°C | |
1°C (1.8°F) | |
0.64 cm |