missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grace™ VisionHT™ C18-HL Ultra High-Pressure HPLC Columns; 1.5μm Particle Size
Separations with speed and clarity
Brand: Grace™ 5142546
This item is not returnable.
View return policy
Description
These columns offer a new level of performance in HPLC. The powerful combination of high-strength 1.5μm media with ultra-low volume hardware, delivers new clarity to separations and maintains exceptional column lifetime. Complex samples resolve 95% faster with 4x greater sensitivity when compared to traditional 2.1 x 150mm, 5μm columns.
- Ultra-fast separations with superior efficiency, sensitivity, and resolution
- Exceptional stability for long column lifetimes
- Fully bonded silica, ultra high purity silica
- High capacity for hydrophobic compounds
- Good peak symmetry
- Comprehensive sub 2μm stationary phase offering
- 12,000psig pressure rating compatible with all ultra high-pressure LC systems
Specifications
2 mm | |
50 mm | |
1.5 μm | |
120 Å | |
L1 | |
Silica | |
Reversed Phase | |
Reversed Phase | |
UHPLC Column |
General Purpose for Broad Range Compounds, Classic Selectivity, High Capacity for Hydrophobic Compounds | |
Spherical | |
1 to 10 | |
220 m²/g | |
C18 | |
11% | |
Yes | |
Silica |