Learn More
Munktell Filtrak™ Grade 00A Quantitative Ashless Filter Papers
These ashless filter papers are particularly suited for the fast filtration of fine precipitates such as calcium oxalate, magnesium ammonium phosphate and coarser forms of barium sulfate.
Brand: Munktell Filtrak™ 100028
391.22 SEK valid until 2024-07-31
Use promo code "21640" to get your promotional price.
Additional Details : Weight : 0.15660kg
Description
- Grade 00A provides medium to slow filtering, with a medium to tight fiber matrix
- Recommended for use where a high purity is required for analysis
- Acid-washed to remove impurities
- Made using pure cellulose with an alpha-cellulose content of almost 100%
- Ash content is less than 0.01%
- Provided in circle format, 100 to a pack
Specifications
80 g/m2 | |
Disc | |
4 to 5 μm | |
Fast filtration of fine particulates | |
100/Pk. | |
150 mm |
Ashless | |
Pure Cellulose | |
48 s/10 mL | |
00A | |
Quantitative Filter Paper |