missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Emballator HDPE Rectangular Bottles
missing translation for 'orderingAttributeHoverText'
Mått (L x B x H):
95.3 x 75 x 195 mm
45 x 38 x 91 mm
64 x 44 x 131 mm
84 x 56 x 153 mm
missing translation for 'unitSize'
Varje
Description
- Shape: Rectangular
- Material: HDPE
- Color: Nature
Specifications
Specifications
| Kapacitet (metrisk) | 100 mL |
| Mått (L x B x H) | 45 x 38 x 91 mm |
| Material | HDPE |
| Vikt (metrisk) | 11g |
| Form | Rectangular |
| Produkttyp | Rectangular Bottle |
| Stängningsstorlek | 22 mm |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction