missing translation for 'onlineSavingsMsg'
Läs mer

Thermo Scientific™ HERAfreeze™ HFC Series -86°C Ultra-Low Temperature Chest Freezers

Produktkod. 12354993 Handla allt Thermo Scientific Produkter
Klicka för att se tillgängliga alternativ
Elektriska krav:
208 - 230 V 50 Hz
230 V 50 Hz
Håller:
Boxes (252)
Boxes (348)
Boxes (396)
Boxes (63)
Mått (DxBxH) Exteriör:
29.9 x 28.5 x 43.8 in.
33.4 x 72 x 40.5 in.
33.4 x 96 x 40.5 in.
33.8 x 87.6 x 40.5 in.
Pluggtyp:
EU
NEMA 6-15
Förpackningsstorlek:
Varje
Denna artikel kan inte returneras. Se returpolicy

Produktkod. 12354993

Brand: Thermo Scientific™ HFC1390TV

Vänligen för att beställa denna produkten. Behöver du ett Webbkonto? Registrera ditt konto idag!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
Se alternativa produkter

Denna artikel kan inte returneras. Se returpolicy

Store samples with confidence using these ultra-low temperature chest freezers, available in four sizes and constructed of cold-rolled steel.

Store samples with confidence using Thermo Scientific™ HERAfreeze™ HFC -86°C ultra-low temperature chest freezers, available in four sizes and constructed of cold-rolled steel. Featuring state of the art refrigeration, these freezers include all the sample protection features of our ExF and DxF freezers and are available with a full range of racking solutions for maximum sample storage.

Features:
  • Easy-to-use microprocessor control panel
  • 12-character alphanumeric LED displays setpoints, system status and alarm messages
  • Access code to ensure setpoint security
  • Heavy gauge, cold-rolled steel exterior construction with a powder coat paint finish that resists chipping and rust
  • 5 in. (127mm) foamed-in-place, polyurethane insulation
  • Optional built-in chart recorder or data logger for continuous monitoring
  • Stainless steel interior
  • Easy-to-remove air filter
  • Ergonomic, lockable door handle
Benefits:
  • Convenient interior covers minimize sample exposure to outside conditions
  • Inner sub-lids protect bulk samples from ambient exposure during single sample retrievals
  • RS-232 and 4-20 milliamp analog outputs for independent monitoring devices and recorders.
  • Heavy duty casters with locking tandem wheel design for smooth mobility

Warranty varies by country, please contact us for details

TRUSTED_SUSTAINABILITY

Specifikationer

Beskrivning HERAfreeze HFC Series Ultra-Low Chest Freezer, 252-Box Capacity, 230V, 50Hz
Typ Ultra Low Freezer, Chest
Kapacitet (engelska) 12.7 cu. ft.
Kapacitet (metrisk) 359.6 L
Temperaturområde -50°C to -86°C
Dörr stil Outer (1), Inner (5)
Antal dörrar 6
Skåpsmaterial Cold-rolled Steel
Isolering Polyurethane Foam
Interiör Stainless Steel
Exteriör finish Powder-coated Steel
Certifikat och efterlevnad CE, cULus, FDA Class I, UL
Stil Chest
Visa Push Button LED
Kontrolltyp Push Button LED
Produktlinje HERAfreeze
Garanti Warranty varies by country, please contact us for details
Modell HERAfreeze
Vattenkylt Optional
Mått (DxBxH) Exteriör 33.4 x 72 x 40.5 in.
Mått (D x B x H) Inredning 18.5 x 42.5 x 28 in. (47 x 108 x 71.1 cm)
Övervakningsalternativ Alarm, Recorder
Åtkomstsäkerhet Key Lock
Chart Recorder Optional 7-day chart recorder
Datautgångar RS-485, 4-20mA, dry contacts - standard
Driftlägen Standard Operation
Börvärdessäkerhet Single ID
Backup-system CO2 or LN2 Optional
Smart View-kompatibilitet Smart-Vue Compatible
Amperage 12 A
Pluggtyp EU
Spänning 230 V
Elektriska krav 230 V 50 Hz
Frekvens 50 Hz
Spänningskompensation Buck/Boost
Flaska Kapacitet 25,200 x 2 mL
Kylmedel R404A (1st stage), R508B (2nd stage)
Fraktvikt (engelska) 716 lb.
Fraktvikt (metrisk) 325 kg
Vikt (engelska) 666 lb.
Vikt (metrisk) 701 kg
Håller Boxes (252)
Visa mer Visa mindre
Korrigering av produktinnehåll

Din input är viktig för oss. Fyll i det här formuläret för att ge feedback relaterad till innehållet på denna produkt.

Produkttitel

Genom att klicka på Skicka bekräftar du att du kan bli kontaktad av Fisher Scientific angående feedbacken du har lämnat i detta formulär. Vi kommer inte att dela din information för andra ändamål. All kontaktinformation som tillhandahålls ska också underhållas i enlighet med vår Sekretesspolicy.

Tack! Din feedback har skickats. Fisher Scientific arbetar alltid för att förbättra vårt innehåll åt dig. Vi uppskattar din feedback.