missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals High Protein Diet, Pellet-Requires Mineral Supplementation
High protein diet consisting of 64% protein.
11957.86 SEK - 45268.36 SEK
Specifications
Product Type | Animal Diet |
---|---|
Autoclavable | Autoclavable |
Disposable | Single-use |
Format | Pellet |
Sterility | Non-sterile |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
11425792
|
MP Biomedicals
0290466910 |
10 kg |
11957.86 SEK
10kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11435792
|
MP Biomedicals
0290466920 |
20 kg |
20834.30 SEK
20kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11445792
|
MP Biomedicals
0290466950 |
50 kg |
45268.36 SEK
50kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
High protein diet consisting of 64% protein, brewer's yeast USP, salt mixture and vitamin fortification.Specifications
Animal Diet | |
Single-use | |
Non-sterile | |
1 ft. |
Autoclavable | |
Pellet | |
Room Temperature | |
0.3048 m |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.