missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Edmont™ HyFlex™ 11-628 Series Gray Polyurethane Medium Weight Gloves
Offers high levels of cut resistance for a safe use in controlling, handling and assembly applications involving contacts with sharp pieces. The Lycra™ in the liners of the gloves as well as in the polyurethane coating provides excellent flexibility and fit.
2070.00 SEK
Specifications
Back Material | Polyurethane |
---|---|
Certifications/Compliance | CE Mark, Standard CATEGORY II EN 388 : 4342 |
Cuff Material | Polyurethane |
Product Type | Medium Weight Gloves |
Glove Cuff Style | Long Knitwrist |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
12680742
|
Ansell Edmont™
11628100 |
10 | |||||||
12690742
|
Ansell Edmont™
11628110 |
11 | |||||||
12600752
|
Ansell Edmont™
11628060 |
6 | |||||||
12620752
|
Ansell Edmont™
11628080 |
8 | |||||||
12610752
|
Ansell Edmont™
11628070 |
7 | |||||||
12630752
|
Ansell Edmont™
11628090 |
9 | |||||||
Description
- Industrial gloves
- Special formulation of the polyurethane coating gives the gloves flexibility and fit, as well as secure grip on dry to slightly oily pieces for sure handling in wide range of environments
- Unique combination of Dyneema™, Nylon, Lycra™, and glass fiber
- Ultra strong fibers provide extreme resistance to cuts and burrs
- Delivers perfect balance of comfort and sure handling with superior cut resistance
- For safe use in controlling, handling and assembly applications involving contacts with sharp pieces
- Lycra™ in the liners of these gloves, as well as the polyurethane coating, provides excellent flexibility and fit
Applications:
- Assembling and mounting components
- Assembly & inspection of components
- Cutting glasses, sheets, panels
- Handling materials with sharp or rough edges
- Handling parts with sharp, rough edges
- Handling rough machined metal parts
- Picking, fastening components
- Press injection molding
Specifications
Polyurethane | |
Polyurethane | |
Long Knitwrist | |
144 Pairs |
CE Mark, Standard CATEGORY II EN 388 : 4342 | |
Medium Weight Gloves | |
Coated-palm | |
High cut resistance |