missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Safety First Aid™ HypaClean Alcohol Hand Gel
Hands disinfection, protects to EN1500
Brand: Safety First Aid™ M6851FTPK10
This item is not returnable.
View return policy
Description
- Contains 70% denatured ethanol with emollient
- Hand gel kills 99.9% of all bacteria
- Rub contains hand friendly moisturisers, emollients and special skin protection, effective against a wide range of bacteria and viruses
- Pocket sized for easy portability on the move, no need to wash hands after use
- Also available with handy pocket clip and retractable belt clip
Specifications
70% denatured ethanol with emollient | |
26 x 13 x 9 cm | |
10 Pk. | |
50 mL |
Alcohol sanitiser | |
Bottles | |
Pocket Size |