missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Interchangeable Dry Bath Block
missing translation for 'orderingAttributeHoverText'
No. of Places:
0
4
5
10
12
24
56
96
Tube Size:
0 mm
0.2 mL
0.5 mL
10 mm
12 mm
13 mm
14 mm
1.5 mL
16 mm
17 mm
18 mm
2 mL
24 mm
5 mL
50 mL
Description
- Aluminum construction provides fast heat-up
Specifications
Specifications
For Use With (Equipment) | Test Tubes (12 mm) |
Material | Aluminum |
No. of Places | 24 |
Type | Block |
For Use With (Application) | Falcon Tubes |
Tube Size | 12 mm |
Dimensions (L x W x H) | 140 x 50 x 63 mm |
Depth (Metric) | 50 mm |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'