missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals Iron Diet, Low, Powder
Diet in powder form. Low in Iron.
Brand: MP Biomedicals 0290219920
This item is not returnable.
View return policy
Description
- Low iron diet
- Used for research
- Contains 7 to 25 ppm of iron
Specifications
Autoclavable | |
Single-use | |
20 kg | |
Room Temperature | |
0.3048 m |
Animal Diet | |
Powder | |
Non-sterile | |
1 ft. |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.