missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals Iron Diet, Low, Powder
Diet in powder form. Low in Iron.
6525.36 SEK - 29976.80 SEK
Specifications
Product Type | Animal Diet |
---|---|
Autoclavable | Autoclavable |
Disposable | Single-use |
Format | Powder |
Sterility | Non-sterile |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
11415582
|
MP Biomedicals
0290219910 |
10 kg |
6525.36 SEK
10kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11425582
|
MP Biomedicals
0290219920 |
20 kg |
13050.72 SEK
20kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11435582
|
MP Biomedicals
0290219950 |
50 kg |
29976.80 SEK
50kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Low iron diet
- Used for research
- Contains 7 to 25 ppm of iron
Specifications
Animal Diet | |
Single-use | |
Non-sterile | |
1 ft. |
Autoclavable | |
Powder | |
Room Temperature | |
0.3048 m |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.