missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals Iron Diet, Low, Rat, Powder
Diet in powder form. Low in iron. Formulated for rats.
6315.48 SEK - 25008.58 SEK
Specifications
Product Type | Animal Diet |
---|---|
Autoclavable | Autoclavable |
Disposable | Single-use |
Format | Powder |
Sterility | Non-sterile |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
11442911
|
MP Biomedicals
0296018210 |
10 kg |
6315.48 SEK
10kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11452911
|
MP Biomedicals
0296018220 |
20 kg |
11482.98 SEK
20kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11462911
|
MP Biomedicals
0296018250 |
50 kg |
25008.58 SEK
50kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Low iron diet
- Used for research
- Contains 7 to 25 ppm of iron
- Custom made for rats
Specifications
Animal Diet | |
Single-use | |
Non-sterile | |
1 ft. |
Autoclavable | |
Powder | |
Room Temperature | |
0.3048 m |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.