missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals Low Phosphorous Diet, Pellet

Phosphorous low diet, 200 to 400 ppm.

Specifications

Product Type Animal Diet
Autoclavable Autoclavable
Disposable Single-use
Format Pellet
Sterility Non-sterile
View More Specs

Products 3
Product Code Brand Quantity Price Quantity & Availability  
Product Code Brand Quantity Price Quantity & Availability  
11482741
View Documents
MP Biomedicals
0290467110
10 kg N/A
N/A
11492741
View Documents
MP Biomedicals
0290467120
20 kg N/A
N/A
11402751
View Documents
MP Biomedicals
0290467150
50 kg N/A
N/A
Description

Description

  • This diet is low in phosphorous
  • Contains vegetable oil, sucrose and blood fibrin, along with salt mixture
Specifications

Specifications

Animal Diet
Single-use
Non-sterile
1 ft.
Autoclavable
Pellet
Room Temperature
0.3048 m
Videos
SDS
Documents

Documents

Product Certifications

Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.