missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ L/S™ High-Performance Precision Pump Tubing, Platinum-Cured Silicone
Excellent biocompatibility that meets multiple classifications
Brand: Masterflex™ 96410-24
Description
Ensure optimal performance from your Masterflex™ pump with this silicone pump tubing. Masterflex™ L/S™ Peroxide-Cured Silicone High-Performance Precision Pump Tubing provides accurate, repeatable flow. Ideal for pharmaceutical and biotechnology, peristaltic pumping and food applications.
- Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy, and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory Approvals to match your unique application
- Always in stock — most formulations and sizes available to ship same day
- Economical tubing with a longer tubing life
Specifications
Pump Tubing | |
Platinum-cured Silicone | |
24 mm | |
760 cm | |
-50°C | |
24 | |
1/4 in. | |
Translucent | |
230°C |
Autoclavable | |
0.94 in. | |
24.9 ft. | |
Pharmaceutical, Biotechnology, Peristaltic Pumping and Food Applications | |
25 ft./Pk. | |
2.8 to 1700 mL/min | |
8.8 m | |
40 psi |