missing translation for 'onlineSavingsMsg'
Läs mer
Läs mer
Weigert™ Neodisher Super
Klicka för att se tillgängliga alternativ
Kvantitet:
10 kg
Beskrivning
- Acidic detergent, Powder
- Suitable for glass, ceramics, stainless steel, PVC, Makrolon, polypropylene and a range of other synthetic materials
- Reliably removes stubborn limescale deposits and dirt enclosed therein as well as residues which consist of metal hydroxides, metal oxides and metal salts, ores and minerals and residues of galvanic baths
- Not suitable for non-ferrous metals, aluminum, anodised aluminum and light metal alloys
- For professional use only!
- For an economical and controlled dosage the use of manual dosing ancillaries such as graduated beakers is recommended.
- The neodisher Super solution has to be rinsed off completely with water.
- Please observe the instructions given by the manufacturers of the dishwashers, utensil washers and washer disinfectors.
- Do not mix with other products.
- Storage and transport is only permitted in original packaging.
Specifikationer
Specifikationer
| Form | Powder |
| pH | 2.1 to 1.3 |
| Behållartyp | Bucket |
| Innehåll och lagring | Keep at 0°C to 30°C in container tightly closed. Usable for 2 years when stored as recommended. |
| Densitet | 1210 to 1270 g/L |
| Kvantitet | 10 kg |
| Volym (metrisk) | 10 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
¿Detecta una oportunidad de mejora?Comparta una corrección de contenido