missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Scientific Shaker Utility Trays
For use with New Brunswick Innova™, I-Series™ and Excella™ Shakers
7203.70 SEK - 13177.50 SEK
Product Code | Brand | For Use With (Equipment) | Length (Metric) Platform | Width (Metric) Platform | Product Type | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Length (Metric) Platform | Width (Metric) Platform | Product Type | Price | Quantity & Availability | ||
11678603
|
Eppendorf™
AG2-00 |
Innova 2000, Excella E1/E2 | 33 cm | 28 cm | Utility Tray |
7203.70 SEK
Each |
Estimated Shipment: 03-01-2025
Log in to see stock. |
||
11698643
|
Eppendorf™
M1194-9922 |
Innova Model 2150 shaker | 61 cm | 46 cm | Utility Tray (for low-speed applications) |
11385.36 SEK
Each |
Estimated Shipment: 30-12-2024
Log in to see stock. |
||
11305974
|
Eppendorf™
M1194-9910 |
Innova 2100, Excella E24/E24R, I-24/!-24R | 46 cm | 46 cm | Utility Tray |
9753.86 SEK
Each |
Estimated Shipment: 03-01-2025
Log in to see stock. |
||
11395994
|
Eppendorf™
AG-00 |
Excella E5/E10, I-2500, I-2500KC | 76 cm | 46 cm | Utility Tray (for low speed applications) |
13177.50 SEK
Each |
Estimated Shipment: 03-01-2025
Log in to see stock. |
||
Description
- For shaking vessels without fasteners
- Trays have nonskid rubber mat
Capacities listed are the most vessels of each size that will fit in a balanced pattern.
Specifications
Non-skid Rubber surface |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title