missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heathrow Scientific Pearl™ Adjustable Volume Pipette
The Pearl™ is a single-channel pipette offering adjustable volume and precision liquid handling.
Brand: Heathrow Scientific HS120102
2147.00 SEK valid until 2024-09-27
Use promo code "21716" to get your promotional price.
This item is not returnable.
View return policy
Description
The sleek, ergonomic design and reduced plunger pressure help reduce the chance of Repetitive Stress Injury (RSI), as the pipette requires 2/3 the operation pressure of most standard pipettes. The Pearl™ is tested in accordance with standards and a calibration certificate is supplied. Manufactured in accordance with ISO08655 and GLP regulations.
- Internal metal parts for increased accuracy and calibration stability, and long life
- Easy volume adjustment with locking tab to prevent accidental change
- Separate tip ejector
- Large digital volume display
- Labeled with volume range
- Both top and side have colored coded components for quick visual confirmation
- CE certified
- Autoclavable
Specifications
CE | |
Pearl™ Adjustable Volume Pipette | |
White | |
Reusable | |
HS120102 | |
Pearl™ | |
Adjustable Volume Pipette | |
3-Position, Digit | |
1 Box | |
7 cm | |
2.54 cm | |
26.04 cm |
White | |
Autoclavable | |
Low-Force | |
ABS | |
1 | |
Non-sterile | |
20 to 200 μL | |
Hook | |
2.75 in. | |
1.00 in. | |
10.25 in. |