missing translation for 'onlineSavingsMsg'
Learn More

Heathrow Scientific Pearl™ Adjustable Volume Pipette

The Pearl™ is a single-channel pipette offering adjustable volume and precision liquid handling.

Brand:  Heathrow Scientific HS120103

2147.00 SEK valid until 2024-12-31
Use promo code "21924" to get your promotional price.


 View more versions of this product

Product Code. 16350696

  • 2260.00 SEK / Each
Estimated Shipment: 23-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

The sleek, ergonomic design and reduced plunger pressure help reduce the chance of Repetitive Stress Injury (RSI), as the pipette requires 2/3 the operation pressure of most standard pipettes. The Pearl™ is tested in accordance with standards and a calibration certificate is supplied. Manufactured in accordance with ISO08655 and GLP regulations.

  • Internal metal parts for increased accuracy and calibration stability, and long life
  • Easy volume adjustment with locking tab to prevent accidental change
  • Separate tip ejector
  • Large digital volume display
  • Labeled with volume range
  • Both top and side have colored coded components for quick visual confirmation
  • CE certified
  • Autoclavable
Specifications

Specifications

CE
Pearl™ Adjustable Volume Pipette
White
Reusable
HS120103
Pearl™
Adjustable Volume Pipette
3-Position, Digit
1 Box
7 cm
2.54 cm
26.04 cm
White
Autoclavable
Low-Force
ABS
1
Non-sterile
30 to 300 μL
Hook
2.75 in.
1.00 in.
10.25 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers