missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals Potassium Diet, Low, Powder
Low potassium diet fortified with vitamins. Ideal for research.
7420.00 SEK - 21971.68 SEK
Specifications
Product Type | Animal Diet |
---|---|
Autoclavable | Autoclavable |
Disposable | Single-use |
Format | Powder |
Sterility | Non-sterile |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
11453021
|
MP Biomedicals
0296022710 |
10 kg |
7420.00 SEK
10kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11463021
|
MP Biomedicals
0296022720 |
20 kg |
10765.36 SEK
20kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11473021
|
MP Biomedicals
0296022750 |
50 kg |
21971.68 SEK
50kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Low potassium diet fortified with vitamins
- Ideal for research
- Complete with vitamins and minerals
Specifications
Animal Diet | |
Single-use | |
Non-sterile | |
1 ft. |
Autoclavable | |
Powder | |
Room Temperature | |
0.3048 m |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.