missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals Potassium Free Salt Mixture
Salt mixture with no potassium for dog, rabbit and rat.
1590.00 SEK - 26819.06 SEK
Specifications
Product Type | Animal Diet |
---|---|
Autoclavable | Not Autoclavable |
Disposable | Single-use |
Sterility | Non-sterile |
Storage Requirements | Room Temperature |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
11465612
|
MP Biomedicals
0290271402 |
2 kg |
1590.00 SEK
2kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11475612
|
MP Biomedicals
0290271410 |
10 kg |
6227.50 SEK
10kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11485612
|
MP Biomedicals
0290271450 |
50 kg |
26819.06 SEK
50kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Potassium free salt mixture for dogs, rats and rabbit
- Calcium carbonate, ferric phosphate, etc
Specifications
Animal Diet | |
Single-use | |
Room Temperature | |
0.3048 m |
Not Autoclavable | |
Non-sterile | |
1 ft. |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.