missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals Rachitogenic Usp No. 2 Diet, Pellet
Rat diet food, low in vitamin D. Used in vitamin D research.
Brand: MP Biomedicals 0290463210
This item is not returnable.
View return policy
Description
- Rat diet food
- Used in vitamin D research
- Low in vitamin D
- Contains corn, wheat and salts
Specifications
Autoclavable | |
Single-use | |
10 kg | |
Room Temperature | |
0.3048 m |
Animal Diet | |
Pellet | |
Non-sterile | |
1 ft. |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.