missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals Rachitogenic Usp No. 2 Diet, Pellet
Rat diet food, low in vitamin D. Used in vitamin D research.
4196.54 SEK - 20956.20 SEK
Specifications
Product Type | Animal Diet |
---|---|
Autoclavable | Autoclavable |
Disposable | Single-use |
Format | Pellet |
Sterility | Non-sterile |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
11465762
|
MP Biomedicals
0290463210 |
10 kg |
4196.54 SEK
10kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11475762
|
MP Biomedicals
0290463220 |
20 kg |
8380.36 SEK
20kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11485762
|
MP Biomedicals
0290463250 |
50 kg |
20956.20 SEK
50kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Rat diet food
- Used in vitamin D research
- Low in vitamin D
- Contains corn, wheat and salts
Specifications
Animal Diet | |
Single-use | |
Non-sterile | |
1 ft. |
Autoclavable | |
Pellet | |
Room Temperature | |
0.3048 m |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.