missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Robotic Filter Tips, BIO-CERT™ Certified Quality
Pipette filter tips offer reliable quality for precise and demanding analyses with the pipetting robot Liquid Handling Station.
2010.00 SEK - 2240.00 SEK
Specifications
Filtered | Filtered |
---|---|
Sterility | Non-sterile |
Packaging | TipRack (960/Pk.) |
Product Type | Robotic Filter Tips |
Material | Polypropylene |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
17516696
|
BRAND™
733646 |
1 to 20 μL |
2010.00 SEK
Pack of 960 |
Estimated Shipment: 13-08-2024
Log in to see stock. |
|||||
17596696
|
BRAND™
734650 |
10 to 100 μL |
2240.00 SEK
Pack of 960 |
In Stock
Log in to see stock. |
|||||
17506706
|
BRAND™
734652 |
10 to 200 μL |
2240.00 SEK
Pack of 960 |
In Stock
Log in to see stock. |
|||||
17516706
|
BRAND™
734654 |
40 to 1000 μL |
2240.00 SEK
Pack of 960 |
In Stock
Log in to see stock. |
|||||
Description
- The raw materials are free from DiHEMDA und Oleamid. Tips are manufactured at BRAND under monitored cleanroom conditions and are automatically packaged. No parting agents or demolding aids are used. All racked tips and filter tips up to 1000 μL are free of DNA (< 40 fg), RNase (< 8.6 fg), endotoxins (< 1 pg) and ATP (< 1 fg).
- For use with pipetting robots, tips are required that are matched to the robot's mode of operation in terms of geometry and surface properties. BRAND robotic pipette tips and robotic filter tips meet all requirements for use with the Liquid Handling Station pipetting robot.
Specifications
Filtered | |
TipRack (960/Pk.) | |
Polypropylene |
Non-sterile | |
Robotic Filter Tips |