missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals Sodium Free Salt Mixture
Sodium free salt mixture.
1601.66 SEK - 15027.62 SEK
Specifications
Product Type | Animal Diet |
---|---|
Autoclavable | Not Autoclavable |
Disposable | Single-use |
Sterility | Non-sterile |
Storage Requirements | Room Temperature |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
11445682
|
MP Biomedicals
0290291002 |
2 kg |
1601.66 SEK
2kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11455682
|
MP Biomedicals
0290291010 |
10 kg |
6227.50 SEK
10kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11465682
|
MP Biomedicals
0290291050 |
50 kg |
15027.62 SEK
50kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Sodium free salt mixture
- Contains calcium carbonate and potassium phosphate
Specifications
Animal Diet | |
Single-use | |
Room Temperature | |
0.3048 m |
Not Autoclavable | |
Non-sterile | |
1 ft. |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.