missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Edmont™ Solvex™ 37-185 Series Nitrile Chemical Resistant Gloves
Click to view available options
Size:
8
9
10
11
Description
- Chemical and liquid protection gloves
- High performance nitrile compound provides better combination of chemical resistance and strength
- Offers superior snag, puncture and abrasion protection over rubber or neoprene gloves
- Fully reusable, with an unequaled abrasion resistance, it provides better comfort for the wearer
- Ideal choice for safe handling in wide range of work environments where harsh chemicals are present
- FDA Food Approved
- Suitable for heavy-duty cleaning applications
- High levels of flexibility, comfort and dexterity
- No inner cotton flocking, reducing risk of lint contamination and making it ideal for production areas sensitive to the introduction of external impurities
- Sand patch finish gives the glove smooth surface that decreases indirect costs thanks to fewer rejects of fragile parts
Applications:
- All food processing applications that have food contact
- Filling, blending and charging of raw materials
- Forging operations
- General pumping work
- Handling incoming goods
- Handling outgoing goods: cans, vessels, bulk pack and cartons
- Loading and unloading process equipment
- Opening and draining pumps valves or lines
- Opening furnaces draining pumps valves or lines and crackers BTX process
- Painting
- Supervision of running operation
- Testing
- Transferring liquids and solids between vessels and tanks and process equipment
Specifications
Specifications
Certifications/Compliance | EN 420:2003 + A1:2009 and EN 388:2003,EN 374:2007 |
Color | Green |
Latex Free | Yes |
Material | Nitrile |
Product Type | Immersion Gloves |
Size | 9 |
Style | Grip design: Sandpatch |
Thickness (Metric) | 0.56 mm |
For Use With (Application) | Food |
Glove Cuff Style | Gauntlet |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'