missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH Stainless-Steel Lid for Test Sieves
Cover sieves to avoid loss of sample during separation process. These stainless steel lids will fit multiple test sieves, based upon the sieve's diameter.
1105.00 SEK - 2360.00 SEK
Specifications
Cover Material | Stainless Steel |
---|---|
Quantity | 1 Each |
Type | Sieve Lid |
Certifications/Compliance | ISO 3310 and ASTM E 11 |
Product Code | Brand | Diameter (Metric) Outer | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Outer | Price | Quantity & Availability | |||||
10781033
|
RETSCH
60.107.000100 |
100 mm |
1300.00 SEK
Each |
Estimated Shipment: 05-09-2024
Log in to see stock. |
|||||
10659311
|
RETSCH
60.107.000305 |
305 mm |
2005.00 SEK
Each |
Estimated Shipment: 17-10-2024
Log in to see stock. |
|||||
13464886
|
RETSCH
69.520.0051 |
200 mm |
1185.00 SEK
Each |
Estimated Shipment: 05-09-2024
Log in to see stock. |
|||||
10791033
|
RETSCH
60.107.000150 |
150 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11998124
|
RETSCH
60.107.000315 |
315 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Stainless steel
- Available for a variety of test sieves, based upon diameter
Specifications
Stainless Steel | |
1 Each | |
Sieve Lid | |
ISO 3310 and ASTM E 11 |