missing translation for 'onlineSavingsMsg'
Learn More

Sartorius 1 Branch Microsart™ Manifolds

Filtration stand designed to adapt to a variety of different needs.

27115.00 SEK - 27760.00 SEK

Specifications

Material Stainless Steel
Quantity 1
Length (Metric) 176 mm
Width (Metric) 98 mm
Height (Metric) 120 mm
View More Specs

Products 3
Product Code Brand For Use With (Equipment) Price Quantity & Availability  
Product Code Brand For Use With (Equipment) Price Quantity & Availability  
16408193
View Documents
Sartorius
168M1-BS100
Biosart 100 Monitors
27760.00 SEK
Each
In Stock
to see stock.
Add to basket
 
16418193
View Documents
Sartorius
168M1-BS250
Biosart 250 Funnels
27115.00 SEK
Each
Estimated Shipment: 27-01-2025
to see stock.
Add to basket
 
16428193
View Documents
Sartorius
168M1-MS
Microsart™ Funnels and Microsart™ @Filter
27435.00 SEK
Each
In Stock
to see stock.
Add to basket
 
Description

Description

  • 100% stainless steel for minimized cleaning effort
  • Full autoclavability without disassembly
  • Sterile venting in critical applications
  • Reduced risk of secondary contamination
  • Quick connection adapters for fast connection of tubing and fast interconnection of 2 manifolds
  • Low working height for ergonomic working in laminar flow
  • Accurately detects and quantifies microorganisms in liquid samples
  • Method of choice for liquid testing
  • Provides reliable and reproducible results
Specifications

Specifications

Stainless Steel
176 mm
120 mm
1
98 mm
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.