missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wheaton™ 100 mL Square Weighing Boat
Weighing boat with a smooth surface and rounded corners that allow accurate weighing and controlled pouring of liquid, powdered, or granular samples.
7520.00 SEK - 7840.00 SEK
Specifications
Autoclavable | Not Autoclavable |
---|---|
Bottom Shape | Square |
Capacity (Metric) | 100 mL |
Disposable | Single-use |
Material | High-impact Polystyrene |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
16445019
|
Wheaton™
SQ100B/AS |
Black |
7520.00 SEK
Pack of 10000 |
Estimated Shipment: 06-11-2024
Log in to see stock. |
|||||
16455019
|
Wheaton™
SQ100W/AS |
White |
7840.00 SEK
Pack of 10000 |
Estimated Shipment: 11-11-2024
Log in to see stock. |
|||||
Description
- Anti-static
- Prevents any sample retention
- Square-shaped bottom
Specifications
Not Autoclavable | |
100 mL | |
High-impact Polystyrene | |
Non-sterile | |
10000 | |
80 x 80 mm |
Square | |
Single-use | |
Square | |
Weighing Scales | |
1000 |