missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ 18/10 Steel Dressing jars with lid
Click to view available options
Capacity (Metric):
100 mL
400 mL
700 mL
1200 mL
Specifications
Specifications
Capacity (Metric) | 100 mL |
Includes | Lid |
Material | Stainless Steel |
Quantity | 1Each |
Shape | Round |
Height (Metric) | 60 mm |
Product Type | Metal Dressing Jar |
Closure Material | Stainless Steel |
Diameter (Metric) | 60 mm |
Closure Type | Lid |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction